Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 5 Satin Finish, Hot
Mfr # SC-5-HT
Zoro # G3736667
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Hot
- Size 4.69"H x 10.18"W
- Finish Satin
- Wallplate Openings 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-5-HT
- Zoro # G3736667
- UPC # 00027557475891
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 10.18"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 5 |
Color | Hot |
Finish | Satin |
Wallplate Openings | 5 |
Description
Wallplate,5-Gang,Decora,Hot
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 1 to 1.6A, 3P (GV2P06)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT254CL-BROWN)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 1, Hinged (N1C243010)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD21)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Palladium (SC-2-PD)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Snow (SC-2-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond (CW-1-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Black (CW-1-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate Black (NE262680)
- Lutron Lighting Controls