Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 5 Satin Finish, Biscuit
Mfr # SC-5-BI
Zoro # G3736892
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Biscuit
- Finish Satin
- Size 4.69"H x 10.18"W
- Width 10.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-5-BI
- Zoro # G3736892
- UPC # 00027557475839
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 10.18"W |
Width | 10.2" |
Height | 4.7" |
Details
Item | Designer Wall Plates |
Number of Gangs | 5 |
Color | Biscuit |
Finish | Satin |
Wallplate Openings | 5 |
Description
Wallplate,5-Gang,Decora,Biscuit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- S&G TOOL AID DEUTSCH TERMINAL RLS 20-24 AWG TOOL (SG18553)
- L.H. DOTTIE L.H. Dottie 3'' x 1-1/4'' Reducing Washer, 10PK (RW84)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond (CW-1-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Stainless Steel, Satin Finish, Stainless Steel (CW-6-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, White (CW-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Snow (SC-2-SW)
- DECORA WALLPLATE SCREWS 5/16""WH (88400-PRT)
- Lutron Wall Plates