Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory
Mfr # CW-5-IV
Zoro # G3736752
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Ivory
- Finish Gloss
- Size 4.69"H x 10.18"W
- Height 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-5-IV
- Zoro # G3736752
- UPC # 027557516259
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 10.18"W |
Height | 4.7" |
Width | 10.2" |
Details
Item | Designer Wall Plates |
Number of Gangs | 5 |
Color | Ivory |
Finish | Gloss |
Wallplate Openings | 5 |
Description
Wallplate,5-Gang,Decora,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- IFM Cylindrical Proximity Sensor, 12mmD, 50mmL (IFS201)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Brown (CW-1-BR)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, White (FG-1-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Black (CW-1-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- LEVITON Weatherproof Wallplate (4996-W)
- Lutron Wall Plates