Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Gray
Mfr # CW-5-GR
Zoro # G3736910
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Gray
- Finish Gloss
- Size 4.69"H x 10.18"W
- Height 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-5-GR
- Zoro # G3736910
- UPC # 027557516242
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 10.18"W |
Height | 4.7" |
Width | 10.2" |
Details
Item | Designer Wall Plates |
Number of Gangs | 5 |
Color | Gray |
Finish | Gloss |
Wallplate Openings | 5 |
Description
Wallplate,5-Gang,Decora,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN100)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 460V AC Wye/266V AC (DTGB0142S)
- DAYTON Pendant Push Button Station, 2NO, Yellow (20C806)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Palladium (SC-3-PD)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Midnight (SC-4-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory (CW-5-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond (CW-1-LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- Lutron Lighting Controls