Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Brown
Mfr # CW-5-BR
Zoro # G3736868
original price:
$43.75
10% off
new price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Brown
- Finish Gloss
- Size 4.69"H x 10.18"W
- Height 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-5-BR
- Zoro # G3736868
- UPC # 027557516228
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 10.18"W |
Height | 4.7" |
Width | 10.2" |
Details
Item | Designer Wall Plates |
Number of Gangs | 5 |
Color | Brown |
Finish | Gloss |
Wallplate Openings | 5 |
Description
Wallplate,5-Gang,Decora,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Ivory (CW-2-IV)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, White (CW-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray (CW-1-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Gray (CW-2-GR)
- ACORN MFG Acorn AW5BP Smooth Iron-Steel Single Duplex Outlet Switch Plate (AW5BP)
- Lutron Wall Plates