Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown
Mfr # CW-4-BR
Zoro # G3736262
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Brown
- Material Thermoset
- Finish Gloss
- Size 4.69"H x 8.37"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-4-BR
- Zoro # G3736262
- UPC # 027557692274
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 8.37"W |
Height | 4.7" |
Width | 8.4" |
Details
Item | Designer Wall Plates |
Number of Gangs | 4 |
Color | Brown |
Material | Thermoset |
Finish | Gloss |
Wallplate Openings | 4 |
Description
Wallplate,4-Gang,Decora,Brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (3232TRWRW)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16P12)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Stainless Steel, Satin Finish, Stainless Steel (CW-6-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray (CW-1-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Ivory (CW-2-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Snow (SC-1-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 1 Aluminum, Gray (RW51020)
- Lutron Lighting Controls