Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 4 Satin Finish, Taupe
Mfr # SC-4-TP
Zoro # G3736402
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Taupe
- Finish Satin
- Size 4.69"H x 8.37"W
- Wallplate Openings 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-4-TP
- Zoro # G3736402
- UPC # 00027557475648
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 8.37"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 4 |
Color | Taupe |
Finish | Satin |
Wallplate Openings | 4 |
Description
Wallplate,4-Gang,Decora,Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6514)
- FLEX-STRUT Channel Nut, Top Spring, 1/4" (FS-1/4TG E/G)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB1BD)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Gray (CW-6-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, White (CW-5-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Light Almond (CW-3-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel (CW-1-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Satin Finish, Snow (SC-6-SW)
- NEXTGEN 3894CC6 Flush Mount Range Outlet; Black (NE136300)
- Lutron Lighting Controls