Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 4 Satin Finish, Palladium
Mfr # SC-4-PD
Zoro # G3736472
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Palladium
- Size 4.69"H x 8.37"W
- Finish Satin
- Wallplate Openings 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # SC-4-PD
- Zoro # G3736472
- UPC # 00027557266321
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 8.37"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 4 |
Color | Palladium |
Finish | Satin |
Wallplate Openings | 4 |
Description
Wallplate,4-Gang,Decora,Palladium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Foot Switch Full Shield (534-SWH)
- HELI-TUBE 3/16 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-50)
- GE Molded Case Circuit Breaker, THQL Series 40A, 1 Pole, 120/240V AC (THQL1140)
- RACO Strap, Emt, 2-Hole, 2", Steel (2098)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Biscuit (SC-4-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Satin Finish, Taupe (SC-5-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Gray (CW-5-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- Lutron Wall Plates