Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 4 Satin Finish, Midnight
Mfr # SC-4-MN
Zoro # G3736700
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Midnight
- Finish Satin
- Size 4.69"H x 8.37"W
- Wallplate Openings 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # SC-4-MN
- Zoro # G3736700
- UPC # 00027557475525
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 8.37"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 4 |
Color | Midnight |
Finish | Satin |
Wallplate Openings | 4 |
Description
Wallplate,4-Gang,Decora,Midnight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 40A, 600V AC, Non-Indicating (FLSR040)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100WH)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-50)
- GENERAC Smart Switch 200 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW200A3)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, White (CW-5-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, White (CW-1-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Taupe (SC-3-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Snow (SC-1-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86874)
- Lutron Lighting Controls