Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 4 Satin Finish, Hot
Mfr # SC-4-HT
Zoro # G3736630
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Hot
- Finish Satin
- Size 4.69"H x 8.37"W
- Wallplate Openings 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # SC-4-HT
- Zoro # G3736630
- UPC # 00027557475570
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 8.37"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 4 |
Color | Hot |
Finish | Satin |
Wallplate Openings | 4 |
Description
Wallplate,4-Gang,Decora,Hot
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 4 D (G1X4WH6)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HF364)
- ZORO SELECT Channel Clevis Hanger, 2 In, Black (V600 2B)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 3 Gloss Finish, Black (FG-3-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown (CW-4-BR)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, White (CW-1-WH)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- Lutron Wall Plates