Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 4 Gloss Finish, White
Mfr # CW-4-WH
Zoro # G3736317
original price:
$18.79
10% off
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color White
- Size 4.69"H x 8.37"W
- Finish Gloss
- Wallplate Openings 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # CW-4-WH
- Zoro # G3736317
- UPC # 027557692236
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 8.37"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 4 |
Color | White |
Finish | Gloss |
Wallplate Openings | 4 |
Description
Wallplate,4-Gang,Decora,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1000D1)
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K52N1V2)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Palladium (SC-3-PD)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, Ivory (CW-1-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Brown (CW-3-BR)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Biscuit (SC-4-BI)
- AMERELLE Wlplt Diamond Plate 1R (955R)
- Lutron Lighting Controls