Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel
Mfr # CW-3-SS
Zoro # G3736387
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Stainless Steel
- Material Stainless Steel
- Finish Satin
- Size 4.69"H x 6.56"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-3-SS
- Zoro # G3736387
- UPC # 027557223263
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 6.56"W |
Width | 6.6" |
Height | 4.7" |
Details
Item | Designer Wall Plates |
Number of Gangs | 3 |
Color | Stainless Steel |
Material | Stainless Steel |
Finish | Satin |
Wallplate Openings | 3 |
Description
Wallplate,3-Gang,Decora,Stnlss Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cable Protector 45 Left, Hinged, 3 Channel (YJ3TL-225-Y/B)
- MERSEN Fuse, GSA Series, Time Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1/2)
- OMRON 12-24V-Dc Proximity Switch (E2E2-X7D1)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO, Plastic, 3P (XB5AJ33)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, White (CW-6-WH)
- LUTRON Architectural Wall Plates, Number of Gangs: 3 Plastic, Matte Finish, White (VWP-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, Ivory (CW-1-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Biscuit (SC-3-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- Lutron Wall Plates