Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 3 Satin Finish, Snow
Mfr # SC-3-SW
Zoro # G3736113
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Snow
- Finish Satin
- Size 4.69"H x 6.56"W
- Wallplate Openings 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-3-SW
- Zoro # G3736113
- UPC # 00027557475341
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 6.56"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 3 |
Color | Snow |
Finish | Satin |
Wallplate Openings | 3 |
Description
Wallplate,3-Gang,Decora,Snow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRTW83R)
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1In (UNAF100)
- DISCO Blue Nyln Crimp Wire Terminal #10 Stud/Open Spd 16-14 G Wire PK10 (12160PK)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Stainless Steel (CW-4-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond (CW-1-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Almond (FG-1-AL)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, White (P703W)
- Lutron Lighting Controls