Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 3 Satin Finish, Palladium
Mfr # SC-3-PD
Zoro # G3736168
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Palladium
- Size 4.69"H x 6.56"W
- Finish Satin
- Wallplate Openings 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-3-PD
- Zoro # G3736168
- UPC # 00027557266314
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 6.56"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 3 |
Color | Palladium |
Finish | Satin |
Wallplate Openings | 3 |
Description
Wallplate,3-Gang,Decora,Palladium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-1M)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (TLP404)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, White (CW-6-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Ivory (CW-2-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Stainless Steel (CW-4-SS)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- Lutron Lighting Controls