Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 3 Satin Finish, Biscuit
Mfr # SC-3-BI
Zoro # G3736107
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Biscuit
- Finish Satin
- Size 4.69"H x 6.56"W
- Wallplate Openings 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-3-BI
- Zoro # G3736107
- UPC # 027557475181
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 6.56"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 3 |
Color | Biscuit |
Finish | Satin |
Wallplate Openings | 3 |
Description
Wallplate,3-Gang,Decora,Biscuit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 15A, 14/3 (5XFN0ID)
- BUYERS PRODUCTS Dump Body-Up Indicator Buzzer Light (BL10)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- ANDERSON POWER PRODUCTS Powerpole Contact, #6 ga., 75A, PK10 (123132-010)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel (CW-1-SS)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Black (FG-1-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Gray (CW-5-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Black (CW-1-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Taupe (SC-4-TP)
- CABLE WHOLESALE Wall Plate, Blank Cover Plate - White (200-258WH)
- Lutron Wall Plates