Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Ivory
Mfr # CW-3-IV
Zoro # G3736070
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Ivory
- Finish Gloss
- Size 4.69"H x 6.56"W
- Width 6.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-3-IV
- Zoro # G3736070
- UPC # 027557692199
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 6.56"W |
Width | 6.6" |
Height | 4.7" |
Details
Item | Designer Wall Plates |
Number of Gangs | 3 |
Color | Ivory |
Finish | Gloss |
Wallplate Openings | 3 |
Description
Wallplate,3-Gang,Decora,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Neoprene Cable Clamps 3/4", PK50 (504405-050)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CM 9)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray (CW-1-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel (CW-1-SS)
- LUTRON Architectural Wall Plates, Number of Gangs: 3 Plastic, Matte Finish, White (VWP-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Taupe (SC-3-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- Lutron Wall Plates