Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Brown
Mfr # CW-3-BR
Zoro # G3736043
original price:
$18.51
30% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Brown
- Size 4.69"H x 6.56"W
- Finish Gloss
- Width 6.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-3-BR
- Zoro # G3736043
- UPC # 027557692212
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 6.56"W |
Width | 6.6" |
Height | 4.7" |
Details
Item | Designer Wall Plates |
Number of Gangs | 3 |
Color | Brown |
Finish | Gloss |
Wallplate Openings | 3 |
Description
Wallplate,3-Gang,Decora,Brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Orange (HS364-S50-ORANGE)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 (2510KW2C)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH150BSS)
- LUTRON Architectural Wall Plates, Number of Gangs: 3 Plastic, Matte Finish, White (VWP-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown (CW-4-BR)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Biscuit (SC-3-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Black (FG-1-BL)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- Lutron Lighting Controls