Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit
Mfr # SC-2-BI
Zoro # G3735912
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Biscuit
- Material Thermoset
- Finish Satin
- Size 4.69"H x 4-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # SC-2-BI
- Zoro # G3735912
- UPC # 027557508469
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 4-3/4"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 2 |
Color | Biscuit |
Material | Thermoset |
Finish | Satin |
Wallplate Openings | 2 |
Description
Wallplate,2-Gang,Decora,Biscuit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch Knob, Extended Lever, Red, 30mm (10250TLR)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, EMT (877019)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPJ-350SP)
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Taupe (SC-1-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Brown (CW-1-BR)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray (CW-1-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Light Almond (CW-3-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Ivory (CW-2-IV)
- HUBBELL WIRING 2-Gang Ivory Duplex and Decorator Wall Plate (P826I)
- Lutron Wall Plates