Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel
Mfr # CW-2-SS
Zoro # G3736019
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Stainless Steel
- Finish Satin
- Size 4.69"H x 4.47"W
- Width 4.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-2-SS
- Zoro # G3736019
- UPC # 027557223256
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 4.47"W |
Width | 4.8" |
Height | 4.7" |
Details
Item | Designer Wall Plates |
Number of Gangs | 2 |
Color | Stainless Steel |
Finish | Satin |
Wallplate Openings | 2 |
Description
Wallplate,2-Gang,Decora,Stnlss Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2-1/2)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, Ivory (CW-1-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 2 Gloss Finish, White (FG-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Brown (CW-1-BR)
- SIRIUS A 14227 1 Gang Gray Weatherproof Duplex Cover Receptacle (SI151008)
- Lutron Wall Plates