Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond
Mfr # CW-2-LA
Zoro # G3735748
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Finish Gloss
- Size 4.69"H x 4.47"W
- Height 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-2-LA
- Zoro # G3735748
- UPC # 027557513050
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 4.47"W |
Height | 4.7" |
Width | 4.8" |
Details
Item | Designer Wall Plates |
Number of Gangs | 2 |
Color | Light Almond |
Finish | Gloss |
Wallplate Openings | 2 |
Description
Wallplate,2-Gang,Decora,Light Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wall Plate, Single Gang, 2 Ports, Off White (CFPE2IWY)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Green (HS369-S100-GREEN)
- CRYDOM Heat Sink, SSR Mounting Hardware Kit (HK1)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Gloss Finish, White (CW-4-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Gray (CW-5-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory (CW-5-IV)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 2 Gloss Finish, White (FG-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P264W)
- Lutron Wall Plates