Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Ivory
Mfr # CW-2-IV
Zoro # G3735833
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Finish Gloss
- Size 4.69"H x 4.47"W
- Height 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # CW-2-IV
- Zoro # G3735833
- UPC # 027557692137
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 4.47"W |
Height | 4.7" |
Width | 4.8" |
Details
Item | Designer Wall Plates |
Number of Gangs | 2 |
Color | Ivory |
Finish | Gloss |
Wallplate Openings | 2 |
Description
Wallplate,2-Gang,Decora,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 500 Ft. 10 AWG Stranded Black THHN Electrical Wire (22973257)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC12)
- FLEX-STRUT Angle, Closed, 60-Degree, 4-Hole (FS-5144-60 E/G)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Biscuit (SC-3-BI)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Almond (FG-1-AL)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Satin Finish, Snow (SC-6-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Satin Finish, Taupe (SC-5-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, White (CW-1-WH)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- Lutron Lighting Controls