Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 1 Satin Finish, Snow
Mfr # SC-1-SW
Zoro # G3735343
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Snow
- Size 4.69"H x 2.94"W
- Finish Satin
- Wallplate Openings 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # SC-1-SW
- Zoro # G3735343
- UPC # 27557508285
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 2.94"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 1 |
Color | Snow |
Finish | Satin |
Wallplate Openings | 1 |
Description
Wallplate,1-Gang,Decora,Snow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Stainle (PTRS242424X)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (MNG10-14FLX)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, Ivory (CW-1-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, White (CW-1-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Gloss Finish, White (CW-4-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Satin Finish, Snow (SC-6-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Midnight (SC-4-MN)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- Lutron Lighting Controls