Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 1 Satin Finish, Plum
Mfr # SC-1-PL
Zoro # G3735440
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Plum
- Finish Satin
- Size 4.69"H x 2.94"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # SC-1-PL
- Zoro # G3735440
- UPC # 027557266840
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 2.94"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 1 |
Color | Plum |
Finish | Satin |
Description
Wallplate,1-Gang,Decora,Plum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6", PK20 (46-310)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401B)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37116103)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Stainless Steel (CW-4-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Black (CW-1-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- LUTRON Architectural Wall Plates, Number of Gangs: 3 Plastic, Matte Finish, White (VWP-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- HUBBELL Hubbell Electrical FCD35-BR Duplex Receptacle Outlet Kit; Bronze (620866)
- Lutron Wall Plates