Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 1 Satin Finish, Hot
Mfr # SC-1-HT
Zoro # G3735547
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Hot
- Finish Satin
- Size 4.69"H x 2.94"W
- Wallplate Openings 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # SC-1-HT
- Zoro # G3735547
- UPC # 027557508193
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 2.94"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 1 |
Color | Hot |
Finish | Satin |
Wallplate Openings | 1 |
Description
Wallplate,1-Gang,Decora,Hot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Out HD Mechanical Timer (59104RWD)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB5AVG4)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, 5 PK (ABC-25-R)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Gray (CW-2-GR)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Almond (FG-1-AL)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Brown (CW-1-BR)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, White (CW-1-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, White (FG-1-WH)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- Lutron Lighting Controls