Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit
Mfr # SC-1-BI
Zoro # G3735398
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Biscuit
- Finish Satin
- Size 4.69"H x 2.94"W
- Wallplate Openings 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-1-BI
- Zoro # G3735398
- UPC # 027557508131
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 2.94"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 1 |
Color | Biscuit |
Finish | Satin |
Wallplate Openings | 1 |
Description
Wallplate,1-Gang,Decora,Biscuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cord/Cable Clips, Adhesive, 3 Hole, PK2 (GCC-003)
- FURRION Generator One Piece Adapter 30 Amp RV Female Connector To 30 Amp Locking Male Plug Yellow (F3030AD-RY)
- AC WORKS Locking Adapter L6-30P 30A 250V Locking Plug to 4-Prong 30A L14-30R (ADL630L1430)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Taupe (SC-1-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Gray (CW-5-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Brown (CW-1-BR)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Stainless Steel, Satin Finish, Stainless Steel (CW-6-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Snow (SC-2-SW)
- LUTRON Architectural Wall Plates, Number of Gangs: 3 Plastic, Matte Finish, White (VWP-3-WH)
- CB DISTRIBUTING Hdmi, Vga, 3.5mm And Usb Pass-through Wall Plate - Aluminum - (ST131824)
- Lutron Lighting Controls