Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond
Mfr # CW-1-LA
Zoro # G3735720
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Size 4.69"H x 2.94"W
- Finish Gloss
- Width 2.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-1-LA
- Zoro # G3735720
- UPC # 027557511735
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 2.94"W |
Width | 2.9" |
Details
Item | Designer Wall Plates |
Number of Gangs | 1 |
Color | Light Almond |
Finish | Gloss |
Wallplate Openings | 1 |
Description
Wallplate,1-Gang,Decora,Light Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brown, 20A, 2-Pole Switch (CSB220B)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Palladium (SC-2-PD)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Black (CW-3-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, White (CW-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Taupe (SC-3-TP)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- Lutron Lighting Controls