Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray
Mfr # CW-1-GR
Zoro # G3735809
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Size 4.69"H x 2.94"W
- Finish Gloss
- Width 2.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-1-GR
- Zoro # G3735809
- UPC # 027557692083
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 2.94"W |
Width | 2.9" |
Details
Item | Designer Wall Plates |
Number of Gangs | 1 |
Color | Gray |
Finish | Gloss |
Wallplate Openings | 1 |
Description
Wallplate,1-Gang,Decora,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- DROSSBACH Installation Tool, For Conduit 1-1 1/4 In (SLT-25)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (5262BRED)
- TEMPO COMMUNICATIONS Wire Finder (508S-G)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Light Almond (CW-3-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Taupe (SC-4-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Biscuit (SC-3-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- Lutron Lighting Controls