Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Black
Mfr # CW-1-BL
Zoro # G3735319
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Size 4.69"H x 2.94"W
- Finish Gloss
- Width 2.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-1-BL
- Zoro # G3735319
- UPC # 027557692106
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 2.94"W |
Width | 2.9" |
Height | 4.7" |
Details
Item | Designer Wall Plates |
Number of Gangs | 1 |
Color | Black |
Finish | Gloss |
Wallplate Openings | 1 |
Description
Wallplate,1-Gang,Decora,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- ABB Conduit Fitting, 90 Deg, Non Insul, 3/8 In (321-TB)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Snow (SC-1-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, Black (CW-5-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, White (CW-5-WH)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- LUTRON Architectural Wall Plates, Number of Gangs: 3 Plastic, Matte Finish, White (VWP-3-WH)
- PRO-LOK ProLok: Flat Plate- Kaba E-Plex 5000 Series Cylindrical (PRL-EWP-IN650-FP-S)
- Lutron Lighting Controls