Shop All Painting Tools
Lutron
Color Change Kit, White
Mfr # MK-D-WH
Zoro # G803456988
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Front Accessible Service Switch
- Use With - Motion Sensing and Dimming Maestro PRO LED + Dimmer
- Color - Motion Sensing and Dimming White
- Accessory Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MK-D-WH
- Zoro # G803456988
- UPC # 784276263566
- Country of Origin Mexico
- Category Painting Tools
Details
Color | White |
Item | Color Change Kit |
Includes | Front Accessible Service Switch |
Use With - Motion Sensing and Dimming | Maestro PRO LED + Dimmer |
Color - Motion Sensing and Dimming | White |
Item - Motion Sensing and Dimming | Color Change Kit |
Accessory Type | Color Change Kit |
Compatible with Series | MK-D |
Compatible with Brand | Lutron |
Product Type | Color Change Kit |
Description
Color Change Kit, Product Type Color Change Kit, Color White, Compatible with Series MK-D, Includes Front Accessible Service Switch, Compatible with Brand Lutron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIAMCO Trimaco 4' x 15' 10 oz. Super Tuff Canvas Drop Cloth (51128)
- ANTI-SEIZE TECHNOLOGY Insulating Varnish, 16 oz, Translucent Red (17214)
- RUST-OLEUM Black, Semi-Gloss, 12 oz (1909-830)
- DEVILBISS AUTOMOTIVE REFINISHING PLH-MFC-100 CARTRIDGE (DV240131)
- PURDY Purdy 1899582 1.5 gal Plastic Paint Tray (1899582)
- HYDE Paint Stick Hdwd 21X1/16In (47011)
- HYDE Mgp 10-In-1 Pnt-Too W/ Scrw 06920 (6920)
- TABLECRAFT Pail Opener, Aluminum, 8 1/4 x 8 3/4 (14)
- MR LONGARM Mr Longarm 6244024 4-8 ft. Twist-Lok Extension Pole (6244024)
- RUST-OLEUM 10" Varathane Water-Based Floor Applicator Pad, Refill (989761)
- HYDE Paint Pail Hooks, PK 2 (45050)
- Lutron Painting Tools