Lutron

CFL Ballast, Electronic, Dimmable, 32W (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all CFL Ballasts

Key Features

  • Ballast Type Electronic
  • Ballast Start Type Programmed/Rapid
  • Ballast Dimming Yes
  • Input Watts 51/49/50/51W
  • CA Title 20 Compliant No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lutron
  • MFR # EC3DT4MWKU2
  • Zoro # G4332599
  • UPC #
    27557635875
  • Country of Origin Mexico
  • Category CFL Ballasts

Dimensions

Height 1 in
Length 4 15/16 in
Width 3 in

Description

EcoSystem(R), Electronic, CFL Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 32 W, T4 Ballast Bulb Type, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 5 Percent, CA Title 20 Compliant No, 50 Degrees F Min. Starting Temp., Thermal Protection Class P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products