Shop All Sensor Accessories
Lutron
Car Clip, White, 4-1/2 in.
Mfr # PICO-CAR-CLIP
Zoro # G7470425
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Motion Sensing and Dimming White
- For Use With Mfr. No. PJ2-3BRL-GWH-L01, PJ2-3BRL-GIV-L01, PJ2-2BRL-GWH-L01, PJ2-2BRL-GIV-L01, PJ2-3B-GWH-L01, PJ2-3B-GIV-L01, PJ2-2B-GWH-L01, PJ2-2B-GIV-L01, PJN-3BRL-GWH-L01, PJN-3BRL-GIV-L01, PJN-2B-GWH-L01, PJN-2B-GIV-L01
- Depth 2 in
- Color White
- Height 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # PICO-CAR-CLIP
- Zoro # G7470425
- UPC # 784276072144
- Country of Origin Multiple
- Category Sensor Accessories
Dimensions
Depth | 2 in |
Height | 4 1/4 in |
Width | 2 in |
Overall Height | 4.25 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Details
Item - Motion Sensing and Dimming | Mounting Accessories |
Item | Car Clip |
Color - Motion Sensing and Dimming | White |
For Use With | Mfr. No. PJ2-3BRL-GWH-L01, PJ2-3BRL-GIV-L01, PJ2-2BRL-GWH-L01, PJ2-2BRL-GIV-L01, PJ2-3B-GWH-L01, PJ2-3B-GIV-L01, PJ2-2B-GWH-L01, PJ2-2B-GIV-L01, PJN-3BRL-GWH-L01, PJN-3BRL-GIV-L01, PJN-2B-GWH-L01, PJN-2B-GIV-L01 |
Color | White |
Standards | Anatel Certified (Brazil), COFETEL Certified (Mexico), FCC Certified (U.S.A.), IC Certified (Canada), SUTEL Certified (Costa Rica) |
Product Type | Car Clip |
Compatible with Series | Lutron Pico Wireless System |
Manufacturer Warranty | 1 yr |
Use With - Motion Sensing and Dimming | Lutron Pico Wireless System |
Description/Special Features | For Convenient Control From Your Car |
Description
Car Clip, Product Type Car Clip, Color White, Compatible with Series Lutron Pico Wireless System, Manufacturer Warranty 1 yr, Standards Anatel Certified (Brazil), COFETEL Certified (Mexico), FCC Certified (U.S.A.), IC Certified (Canada), SUTEL Certified (Costa Rica), Overall Depth 2 in, Overall Height 4.25 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (AFR20TRBK)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F23220)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- LUTRON Pedestal, White, Single (L-PED1-WH)
- LUTRON Smart Bridge, Plug-In, White (L-BDG2-WH)
- HUBBELL CONTROL SOLUTIONS Universal Voltage Power Pack w/ Manual On/Off Control (UVPPM)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- Lutron Sensors