Shop All Stereo & Optical Audio Cables
Lutron
Cable Jack, Single, Snow
Mfr # SC-CJ-SW
Zoro # G3737190
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 75-Ohm Coaxial Cable
- Connector Type F-Type
- Color Snow
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-CJ-SW
- Zoro # G3737190
- UPC # 00027557495028
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Details
For Use With | 75-Ohm Coaxial Cable |
Connector Type | F-Type |
Color | Snow |
Item | Cable Jack,Single,Snow |
Product Type | Faceplate |
Description
Cable Jack,Single,Snow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson Emp-52 Lamp & Housing (EMP-52 LAMP & HOUSING EPSON)
- DURACELL Nimh Batteries, AA (NL1500B2N)
- WD PURPLE WD 3TB Purple 3.5" Hard Drive (C-HDD3000-PUR)
- STANDARD HORIZON Standard Horizon HX40 Handheld 6W Ultra Compact Marine VHF Transceiver (HX40)
- LUTRON Cable Jack, Single, Biscuit (SC-CJ-BI)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- LUTRON Cable Jack, Single, Light Almond (CA-CJ-LA)
- LUTRON Cable Jack, Single, Gray (CA-CJ-GR)
- LUTRON Cable Jack, Single, White (CA-CJ-WH)
- STEREN 3.5mm to 3 RCA AV Camcorder Cable (ST85407)
- ADD-ON Addon 6Ft Displayport To Hdmi Male To Male Cable (DISPORT2HDMIMM6F)
- Lutron Stereo & Optical Audio Cables