Shop All Stereo & Optical Audio Cables
Lutron
Cable Jack, Single, Midnight
Mfr # SC-CJ-MN
Zoro # G3737531
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 75-Ohm Coaxial Cable
- Color Midnight
- Connector Type F-Type
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-CJ-MN
- Zoro # G3737531
- UPC # 00027557494878
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Details
For Use With | 75-Ohm Coaxial Cable |
Color | Midnight |
Connector Type | F-Type |
Item | Cable Jack,Single,Midnight |
Product Type | Faceplate |
Description
Cable Jack,Single,Midnight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 34ah CSB GP12340 - 2 Pack (ML35-12MP2569155161101)
- DEWALT BATTERY CHARGER KIT 20V 5.0AH (DWDCB205CK)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CP6.30.02)
- BLACK BOX Usb 1.1 Cat5 Extender, 1-Port (IC101A)
- LUTRON Cable Jack, Single, Light Almond (CA-CJ-LA)
- LUTRON Cable Jack, Single, Gray (CA-CJ-GR)
- LUTRON Cable Jack, Single, White (CA-CJ-WH)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- LUTRON Cable Jack, Single, Biscuit (SC-CJ-BI)
- LUTRON Cable Jack, Single, Snow (SC-CJ-SW)
- ACE PRODUCTS GROUP 6 ft. RCA Dual Cable (PDRCA06)
- Lutron Stereo & Optical Audio Cables