Shop All Stereo & Optical Audio Cables
Lutron
Cable Jack, Single, Hot
Mfr # SC-CJ-HT
Zoro # G3737303
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 75-Ohm Coaxial Cable
- Connector Type F-Type
- Color Hot
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-CJ-HT
- Zoro # G3737303
- UPC # 00027557494922
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Details
For Use With | 75-Ohm Coaxial Cable |
Connector Type | F-Type |
Color | Hot |
Item | Cable Jack,Single,Hot |
Product Type | Faceplate |
Description
Cable Jack,Single,Hot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX High-Density Adapter Panel, Ceramic Sleeves, (12) Lc Duplex Pairs, (JPM468C)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Replacement Battery compatible with PS612 MX06012 ES1.2-6 SLA0864 - 10PK (MAX3984852)
- GPX Micro Flexible Tripod (7") (TPD78B)
- BRIGHTSTAR Universal TV Remote Control-Programmablel for all TV Brands (br100b)
- LUTRON Cable Jack, Single, Gray (CA-CJ-GR)
- LUTRON Cable Jack, Single, Light Almond (CA-CJ-LA)
- LUTRON Cable Jack, Single, White (CA-CJ-WH)
- LUTRON Cable Jack, Single, Biscuit (SC-CJ-BI)
- LUTRON Cable Jack, Single, Snow (SC-CJ-SW)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- TRIPP LITE Coax Monitor Cable, 6 ft., Black (P502006)
- Lutron Stereo & Optical Audio Cables