Shop All Stereo & Optical Audio Cables
Lutron
Cable Jack, Single, Gray
Mfr # CA-CJ-GR
Zoro # G3737157
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 75-Ohm Coaxial Cable
- Connector Type F-Type
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CA-CJ-GR
- Zoro # G3737157
- UPC # 784276013635
- Country of Origin Taiwan, Province of China
- Category Stereo & Optical Audio Cables
Details
For Use With | 75-Ohm Coaxial Cable |
Connector Type | F-Type |
Color | Gray |
Item | Cable Jack,Single,Gray |
Description
Cable Jack,Single,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM Premium High Speed Hdmi Cable, RHDMM2MPW (RHDMM2MPW)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- ILC Replacement for Osram Sylvania P-vip 260/0.9 E20.9 (P-VIP 260/0.9 E20.9 OSRAM SYLVANIA)
- LUTRON Cable Jack, Single, Light Almond (CA-CJ-LA)
- LUTRON Cable Jack, Single, Biscuit (SC-CJ-BI)
- LUTRON Cable Jack, Single, Snow (SC-CJ-SW)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- LUTRON Cable Jack, Single, White (CA-CJ-WH)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 3 ft. (2196)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 6 ft. (320)
- Lutron Stereo & Optical Audio Cables