Shop All Stereo & Optical Audio Cables
Lutron
Cable Jack, Single, Biscuit
Mfr # SC-CJ-BI
Zoro # G3737260
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 75-Ohm Coaxial Cable
- Connector Type F-Type
- Color Biscuit
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-CJ-BI
- Zoro # G3737260
- UPC # 00027557494861
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Details
For Use With | 75-Ohm Coaxial Cable |
Connector Type | F-Type |
Color | Biscuit |
Item | Cable Jack,Single,Biscuit |
Product Type | Faceplate |
Description
Cable Jack,Single,Biscuit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Spring Action Belt Clip (HLN8255B)
- ENERGIZER MAX Alkaline AAAA Batteries, 1.5 V, PK2 PK (E96BP-2)
- 3M PELTOR Headset, Hard Hat-Mounted, 25 dB, Yellow (MT73H7P3E4610NA)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery Compatible with Panasonic LC-R121R3P Black Medium VRLA - 4PK (MAX3434388)
- LUTRON Cable Jack, Single, Gray (CA-CJ-GR)
- LUTRON Cable Jack, Single, Light Almond (CA-CJ-LA)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- LUTRON Cable Jack, Single, Snow (SC-CJ-SW)
- LUTRON Cable Jack, Single, White (CA-CJ-WH)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 6ft (5577)
- AUDIOPIPE Audiopipe AP14500GR 1000 ft. 18 Gauge Speaker Cable; Red & Black (AP14500GR)
- Lutron Stereo & Optical Audio Cables