Lutron

Ballast, Electronic, T5 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Dimming Ballasts

Key Features

  • Starter Required No
  • Max. Bulb Watts 54 W
  • Min. Starting Temp. 50 Degrees F
  • Operating Amps @ 120V 1.02 A
  • Number of Bulbs Supported 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 18 in
Height 1 3/16 in
Width 1 in

Description

EcoSystem(R) EC5NS Series, Electronic, Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120/240/277VAC, Number of Bulbs Supported 2, Max. Bulb Watts 54 W, Ballast Bulb Type T5, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Range 100 Percent to 10 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products