Shop All Dimming Ballasts
This Product is Discontinued
Lutron
Ballast, Electronic, T5 (Discontinued)
Mfr # EC5NST528CU110R
Zoro # G701779899
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps AC 0.28 A
- Dimming Range 100% to 10%
- Starter Required No
- Sockets Included Yes
- Ballast Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # EC5NST528CU110R
- Zoro # G701779899
- UPC # 784276219648
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Height | 1 3/16 in |
Width | 1 in |
Length | 18 in |
Description
EcoSystem(R) EC5NS Series, Electronic, Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120/240/277VAC, Number of Bulbs Supported 1, Max. Bulb Watts 28 W, Ballast Bulb Type T5, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Range 100 Percent to 10 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.