Shop All Identification Labels
Lustre-Cal
Property ID Label PROPERTY TAG Polyester Green 1.50in x 0.75in Serialized 0901-1000, 100PK
Mfr # 253772Pe1G0901
Zoro # G111984838
product price: $206.99
/pk 100, $2.07/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lustre-Cal
- MFR # 253772Pe1G0901
- Zoro # G111984838
- Country of Origin United States
- Category Identification Labels
Description
Property ID Label PROPERTY TAG Polyester Green 1.50in x 0.75in Serialized 0901-1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Sleeve Kit, 12 In.L, 1 In.D, Steel (FS100)
- HY-KO 3In Reflective Number 2, 10PK (B00443)
- HY-KO 1.25In Reflective Number 6, 10PK (B00369)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL132UV10)
- NMC Energy Isolation - Radiation Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3413)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5, LHSK801VSP (LHSK801VSP)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Rigid Plastic (DL126R)
- NEVS Precaution Labels - Airborne Precaution 4-1/2" x 8" Flr Pink w/Black (N-5253)
- Lustre-Cal Identification Labels