Shop All Identification Labels
Lustre-Cal
Property ID Label PROPERTY TAG Polyester Black 1.50in x 0.75in Serialized 0001-0100, 100PK
Mfr # 253772Pe1K0001
Zoro # G411984804
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lustre-Cal
- MFR # 253772Pe1K0001
- Zoro # G411984804
- Country of Origin United States
- Category Identification Labels
Description
Property ID Label PROPERTY TAG Polyester Black 1.50in x 0.75in Serialized 0001-0100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; Green (M6-19-427-GR)
- READYMAX SoundShield Classic Safety Glasses w/ 25NRR Earplugs Black Frame Clr Lens (GLCLB-CL-1)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, 5" Width, 480 Volts Authorized, Landscape, 10PK (OS-WS-D-35-L-12452-10PK)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, REFWT-3254 (REFWT-3254)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL61BUV100)
- NEVS Cheese Label 1/2" x 1-1/2" (DIET-403)
- NMC Hot Dot Placard Sign, Material: Rigid Plastic (DL76R)
- NMC Toxic 6 Dot Placard Sign, Material: Unrippable Vinyl (DL87UV)
- BAUMGARTENS Adhesive Magnetic Tape 100 x 1 (66100)
- NMC Toxic 6 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR10)
- Lustre-Cal Identification Labels