Shop All Identification Labels
Lustre-Cal
Property ID Label PROPERTY OF 5 Alum Dark Blue 2in x 0.75in 2 Blank # Pads, 100PK
Mfr # 253740Ma2Bd0000
Zoro # G111984401
product price: $251.99
/pk 100, $2.52/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lustre-Cal
- MFR # 253740Ma2Bd0000
- Zoro # G111984401
- Country of Origin United States
- Category Identification Labels
Description
Property ID Label PROPERTY OF .005 Alum Dark Blue 2.00in x 0.75in 2 Blank # Pads
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS248-YW)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (XL-5MR)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (QHR6-GREEN-HV)
- DRAEGER Extension Hose, 10 Meter, Accuro (6400078)
- BRADY 1.5" x 0.25" Write-On Calibration Labels, Pk5 (WO-46-VP)
- NMC Right To Know Labels (Bilingual), 6X4, Ps Vinyl, Pk10 (SPHM36)
- SMEAD Label, Accs, ""N"", Red, 100Ct Pk (SMD67184)
- NMC Hot Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL76PR)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL126P25)
- NMC Radioactive 7 Dot Placard Sign, Language: English (DL16R)
- Lustre-Cal Identification Labels