Lupine 41802 .75 in. Dapper Dog 13 in. -22 in. Adj. Collar
Mfr # 41802
Zoro # G803796718
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lupine Pet
- MFR # 41802
- Zoro # G803796718
- UPC # 746889418023
- Country of Origin United States
- Category Pet Collars
Description
All Lupine products are proudly built in Conway New Hampshire and Guaranteed (Even if Chewed). Made from woven nylon in six rich colors. 1/2 in. wide collars are suitable for puppies and small dogs up to about 20 lbs. Features strong bar-tack stitching welded D-ring and a custom designed side-Release buckle. Matching leads available. Three adjustable size ranges. To determine collar size measure snugly around the middle of the dog’s neck then add an extra 5-percent for a comfortable fit. Machine wash warm water mild soap (no bleach or bleach alternative). Air dry. Lupine products are not recommended for tie-out.
- Type - Adj. Collar
- Wide - 0.75 in.
- Color - Dapper Dog
- Size - 13 - 22 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Double Depth Storage Building, Silver (STOR-912-G-W-1RH)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 20lb (RPX20)
- WATER RIGHT Garden Hose 75 Ft 600 Series - Eggplant (PSH3-075-EP)
- ZORO SELECT Spray Nozzle, Male, Size 5.5, PK5 (1MDG2)
- LUPINE PET Lupine 1" Berry 12"-20" Adj. Collar (36952)
- LUPINE PET Lupine 32602 .75 in. Tail Feathers 13 in. -22 in. Adj. Collar (32602)
- PET PALS Pet Pals ZA984 10 19 Guardian Gear Reflective Cllr 10-16 In Blue (ZA984 10 19)
- OATEY 14206 2 In. Rain Collars (6269617)
- PET SAFE COLLAR PET WRLS CNTAINMNT SYS (PIF-300)
- GUARDIAN Guardian TP330 13 83 Martingale Collar 13-18 In Red (TP330 13 83)
- SURTEK Punishment Dog Chain 40mm X 65cm (150845)
- Lupine Pet Pet Collars