Shop All Pet Leashes & Harnesses
Lupine Pet
Lupine 32659 1 in. Tail Feathers 6 ft. Lead
Mfr # 32659
Zoro # G103797729
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lupine Pet
- MFR # 32659
- Zoro # G103797729
- UPC # 746889326595
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
All Lupine products are proudly built in Conway New Hampshire and Guaranteed (Even if Chewed). Made from jacquard woven nylon with the pattern woven into the webbing (never printed or sewn on.) Features strong bar-tack stitching unique padded handle and a zinc-plated reverse-gate snap. Offered in a range of fashion-inspired patterns with matching adjustable collars available. Machine wash warm water mild soap (no bleach or bleach alternative). Air dry. Lupine products are not recommended for tie-out.
- Type - Lead
- Wide - 1 in.
- Color - Tail Feathers
- Size - 6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER Log Splitter, Gasoline, 25 ton, 196 cc (PP25TKO-1)
- BRIGGS & STRATTON Tank-Fuel (591947)
- DIAMOND GROUP BY VALTERRA Diamond Group By Valterra Products DG71204VP Bulb Repl 2099W Vanity Frosted (DG71204VP)
- ULTRATECH DeWatering Bag 6' L x 6' W (FLT562)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- LUPINE PET Lupine 14245 .75 in. Puppy Love 20 in. - 30 in. Step in Harness (14245)
- LUPINE PET Lupine 257000 0.75 in. x 6 ft. El Paso Dog Leash (257000)
- LUPINE PET Lupine 257009 1 in. x 6 ft. El Paso Dog Leash (257009)
- LUPINE PET Lupine 14259 1 in. Puppy Love 6 ft. Padded Handle Dog Leash (14259)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-H Leopard Dog Harness; Natural - Small (LEOPARD-NATURAL2-H)
- Lupine Pet Pet Leashes & Harnesses