Lupine Pet

Lupine 32644 .75 in. Tail Feathers 15 in. -21 in. Step In Hrns


product price: $32.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

All Lupine products are proudly built in Conway New Hampshire and Guaranteed (Even if Chewed). Made from jacquard woven nylon with the pattern woven into the webbing (never printed or sewn on.) 3/4 in. wide harnesses are suitable for puppies and small dogs up to about 20 lbs. Features strong bar-tack stitching welded D-ring and a custom designed side-Release buckle. In a range of fashion-inspired patterns with matching leads available. In two girth size ranges. To determine size measure snugly around the dog just behind the front legs then add an extra 5-percent for a comfortable fit. Machine wash warm water mild soap (no bleach or bleach alternative). Air dry. Lupine products are not recommended for tie-out.

  • Type - Step In Hrns
  • Wide - 0.75 in.
  • Color - Tail Feathers
  • Size - 15 - 21 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.