Shop All Pet Leashes & Harnesses
Lupine Pet
Lupine 257000 0.75 in. x 6 ft. El Paso Dog Leash
Mfr # 257000
Zoro # G803726883
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lupine Pet
- MFR # 257000
- Zoro # G803726883
- UPC # 746889915096
- Country of Origin United States
- Category Pet Leashes & Harnesses
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Strong bar tack stitching
- Zinc plated reverse gate snap
- Quality webbing
- Not recommended for tie out
- Guaranteed even if chewed
- Size: 0.75 in. x 6 ft.
- Country of Origin: United States of America
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Nantucket Tall Planter - White (4833-W)
- MTD Trimline 1# .065 (WLS-165)
- ECHO Starter And Pawl Assembly (A050000340)
- A & I PRODUCTS BLADE-MOWER, PRED, 19", 27/32", MULCH 19.1" x2.98" x1.9" (A-B1PD1039)
- LUPINE PET Lupine 14259 1 in. Puppy Love 6 ft. Padded Handle Dog Leash (14259)
- LUPINE PET Lupine 257009 1 in. x 6 ft. El Paso Dog Leash (257009)
- LUPINE PET Lupine 14245 .75 in. Puppy Love 20 in. - 30 in. Step in Harness (14245)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- LUPINE PET Lupine 1" Berry 6' Lead (36959)
- COASTAL PET Coastal Single-Ply Nylon Dog Leash 5/8” BRIGHT PNK (3809-BP)
- Lupine Pet Pet Leashes & Harnesses