Shop All Pet Leashes & Harnesses
Lupine Pet
Lupine 1" Berry 6' Lead
Mfr # 36959
Zoro # G203789051
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lupine Pet
- MFR # 36959
- Zoro # G203789051
- UPC # 746889369592
- Country of Origin United States
- Category Pet Leashes & Harnesses
Description
Lupine products are proudly built in Conway. Made from recycled plastic bottles. Bottles are melted, purified and extruded into thread. The thread is then woven to create this unique soft yet strong material with a rich texture.
Features- Made from recycled plastic bottles (PET), this unique plush weave is soft yet strong.
- Beautifully stitched and finished, using the highest quality hardware components.
- Proudly built in New Hampshire.
- Type - Lead
- Color - Berry
- Size - 1 in.
- Adjustable Size - 6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (399806S)
- AFTERMARKET Tall Fuel/Gas Cap Fits John Deere Models: M, MC, MT, MI, 40, 320, 420 (AM3892T)
- KOHLER Harness Wiring (66 176 20-S)
- FLASH FURNITURE 5 Pack White Steel Patio Arm Chair with Round Back (5-CO-3-WH-GG)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- LUPINE PET Lupine 14245 .75 in. Puppy Love 20 in. - 30 in. Step in Harness (14245)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- LUPINE PET Lupine 257000 0.75 in. x 6 ft. El Paso Dog Leash (257000)
- LUPINE PET Lupine 14259 1 in. Puppy Love 6 ft. Padded Handle Dog Leash (14259)
- LUPINE PET Lupine 257009 1 in. x 6 ft. El Paso Dog Leash (257009)
- COASTAL PET Titan Giant Tie Out Cable 10 FT (2464-10)
- Lupine Pet Pet Leashes & Harnesses