Shop All Pet Leashes & Harnesses
Lupine Pet
3/4" Tropical Sea 20"-30" Step In Hrns
Mfr # 36345
Zoro # G603779744
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lupine Pet
- MFR # 36345
- Zoro # G603779744
- UPC # 746889363453
- Country of Origin United States
- Category Pet Leashes & Harnesses
Description
Lupine products are proudly built in Conway. Made from recycled plastic bottles. Bottles are melted, purified and extruded into thread. The thread is then woven to create this unique soft yet strong material with a rich texture.
Features- Made from recycled plastic bottles (PET), this unique plush weave is soft yet strong.
- Beautifully stitched and finished, using the highest quality hardware components.
- Proudly built in New Hampshire.
- Type - Step In Harness
- Color - Tropical Sea
- Size - 0.75 in.
- Adjustable Size - 20-30 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED White Vinyl Garden Lawn Picket Fence Patio Flower Bed Garden Lawn Gate (QI003741.SW)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Steel Plug 5200 PSI (PW7143)
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Fiberglass Handle (PCY-FV)
- DIVERSIFIED SPACES Water Jug, 2-1/2 gal., Rectangular (100118)
- LUPINE PET Lupine 14245 .75 in. Puppy Love 20 in. - 30 in. Step in Harness (14245)
- LUPINE PET Lupine 14259 1 in. Puppy Love 6 ft. Padded Handle Dog Leash (14259)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- LUPINE PET Lupine 257000 0.75 in. x 6 ft. El Paso Dog Leash (257000)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- LUPINE PET Lupine 257009 1 in. x 6 ft. El Paso Dog Leash (257009)
- ORRVILLE Tree Tie Out F/Dog Med (Q251500099)
- Lupine Pet Pet Leashes & Harnesses