Lupine

Lupine Inc 1in. X 6ft. Black Dog Lead 27559


product price: $42.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Dog lead
  • Unique padded handle is comfortable in your hand
  • Guaranteed, even if chewed
  • Pattern woven into the webbing
  • Machine wash
  • Black
  • 1" x 6'
  • Length: 38.5
  • Width: 1
  • Height: 1.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.