Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 99-1/2" L x 6" W
Mfr # 96094
Zoro # G5122840
product price: $405.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tonneau Color Black
- Weight 37 lb
- Includes Mounting Kit
- Tonneau Mounting Bolt On
- Tonneau Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 96094
- Zoro # G5122840
- UPC # 025067049557
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Width | 6 in |
Length | 99 1/2 in |
Height | 1 in |
Details
Tonneau Color | Black |
Weight | 37 lb |
Item | Tonneau Cover |
Includes | Mounting Kit |
Tonneau Mounting | Bolt On |
Tonneau Finish | Smooth |
Tonneau Material | Vinyl |
Tonneau Cover Style | Roll-Up |
Tonneau Cover Type | Soft Cover |
Year/Make/Model Vehicle | 2007-2017 Chevrolet Silverado 1500 |
Material | Vinyl |
Color | Black |
Cover Style | Roll-Up |
Cover Type | Soft |
Promotion Restriction | Not eligible for promotion |
Finish | Smooth |
Compatible with Make/Model/Year | 2014 to 2018 Chevrolet Silverado 1500, 2014 to 2018 GMC Sierra 1500, 2019 Chevrolet Silverado 1500 LD, 2019 GMC Sierra 1500 Limited |
Description
Tonneau Cover, Cover Style Roll-Up, Cover Type Soft, Compatible with Make/Model/Year 2014 to 2018 Chevrolet Silverado 1500, 2014 to 2018 GMC Sierra 1500, 2019 Chevrolet Silverado 1500 LD, 2019 GMC Sierra 1500 Limited, Vinyl, Black, Bolt-On, Length 99 1/2 in, Width 6 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Contour Premium Profile Blades, C-28-Oe (C-28-OE)
- VELVAC Trailer Connector Socket, 12-24V (055052)
- STANDARD IGNITION Trailer Connector, Hp5420 (HP5420)
- SEACHOICE Synthetic Oar, 6' (71131)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96072)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96093)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- TRUXEDO 07-13 SILVERADO/SIERRA CLAMP EXTENSION FOR TONNEAU MATE (1117588)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1365 (8RC1365)
- Lund Truck Bed & Tailgate Accessories