Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 85-1/2" L x 6" W
Mfr # 96093
Zoro # G5122667
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 85 1/2 in
- Width 6 in
- Tonneau Color Black
- Tonneau Finish Smooth
- Tonneau Cover Type Soft Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 96093
- Zoro # G5122667
- UPC # 025067049519
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length | 85 1/2 in |
Width | 6 in |
Height | 1 in |
Details
Tonneau Color | Black |
Tonneau Finish | Smooth |
Tonneau Cover Type | Soft Cover |
Weight | 37 lb |
Year/Make/Model Vehicle | 2007-2017 Chevrolet Silverado 1500 |
Includes | Mounting Kit |
Item | Tonneau Cover |
Tonneau Material | Vinyl |
Tonneau Cover Style | Roll-Up |
Tonneau Mounting | Bolt On |
Material | Vinyl |
Color | Black |
Cover Type | Soft |
Cover Style | Roll-Up |
Promotion Restriction | Not eligible for promotion |
Compatible with Make/Model/Year | 2014 to 2018 Chevrolet Silverado 1500, 2014 to 2018 GMC Sierra 1500, 2019 Chevrolet Silverado 1500 LD, 2019 GMC Sierra 1500 Limited |
Finish | Smooth |
Description
Tonneau Cover, Cover Style Roll-Up, Cover Type Soft, Compatible with Make/Model/Year 2014 to 2018 Chevrolet Silverado 1500, 2014 to 2018 GMC Sierra 1500, 2019 Chevrolet Silverado 1500 LD, 2019 GMC Sierra 1500 Limited, Vinyl, Black, Bolt-On, Length 85 1/2 in, Width 6 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly For Hilti Dsh600, Dsh600-X, Dsh700, Dsh700-X; 150-999 (150-999)
- WEATHERTECH Front and Rear Floorliners, 441413-1-2 (441413-1-2)
- SEACHOICE Submersible Univ Mnt Comb Tail Light Driver Side, 7-Function (51471)
- AGS Splice-Lok A/C Repair Block-Off Body/Nut (ACR061K) (ACR-061K)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96065)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND 02-18 RAM 1500/2500/3500(19 CLASSIC)(W/O RAMBOX)6.5FT BED BLACK PEARL (95864)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- SPEC-D TUNING 15-Up Ford F150 65 Inch Trifold Tonneau Cover (TC3-F15015-65-MP)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 4-1/2 x 10 Foot (DTR4510)
- Lund Truck Bed Covers